Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1757 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1757 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1757MC - 889725
rubix:
243A4594
manufacturer :
889725
ean:
3660338422782
Technical specifications
Profile
XPA
Pitch length
1757
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1757 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1757
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB4307QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 22406AXP
MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
GATES XPZ660/3VX261 QUAD-POWER 4 9643-00660 RAW EDGE (M COGGED) V-BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26506AXP
MECALINE SPA2300 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1387 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA982 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26806AXP
GATES XPA2782 QUAD-POWER 4 9644-02782 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPB1700 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ670QP4
GATES QUAD POWER 4 XPZ1700QP4
MECALINE SPZ937 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 250 XEP 1013798