References
Superseded Ref:873544
Mecaline:XPZ637MC - 889946
Rubix:243A4753
Manufacturer :889946
EAN:3660338424991

Documents
Product details : MECALINE SPZ637 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 637 mm |
| Outer length | 650 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- In stock: Next day delivery
