optibelt SUPER X-POWER XPA
Profile | XPA |
---|---|
Pitch length | 1950 mm |
Logistic Weight | 207 g |
---|---|
Profile | XPA |
Pitch length | 1950 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 1905 mm |
Outer length | 1968 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days