Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1737 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1737 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1737MC - 889909
rubix:
243A4726
manufacturer :
889909
ean:
3660338424625
Technical specifications
Profile
XPZ
Pitch length
1737
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1737 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1737
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPZ1612/3VX637 QUAD-POWER 4 9643-01612 RAW EDGE (M COGGED) VBELT
MECALINE SPZ637 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 35506AXP
OPTIBELT 3VX 1060 XEP 1013848
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7726AXP
OPTIBELT 3VX 335 XEP 1013807
GATES QUAD POWER 4 XPZ2360QP4
GATES QUAD POWER 4 XPB1180QP4
MECALINE SPA2057 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 1250 XEP 1014323
GATES QUAD POWER 4 XPA1320QP4
GATES QUAD POWER 4 XPA857QP4
GATES QUAD POWER 4 XPC2360QP4
GATES QUAD POWER 4 XPB3550QP4
GATES QUAD POWER 4 XPA850QP4