GATES 964602360 QUAD-POWER4 V-BELT XPC2360

Quad-Power 4 Narrow V-Belt

See technical informationSee documents
References
Gates:XPC2360 QUAD-POWER 4
Rubix:104A4669
Manufacturer :964602360
EAN:5414465975264
brand logo
Technical specifications
Profilexpc
Pitch length2360 mm
Outer length2360 mm
See all Specifications
Documents

Product details : GATES 964602360 QUAD-POWER4 V-BELT XPC2360


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
Profilexpc
Pitch length2360 mm
Outer length2360 mm
Materialepdm rubber;polyester (tensile cord)
Sectionxpc
Show UNSPSC/ECL@SS
£ 76.29 excl. VAT
/ Each
£ 91.55 incl. VAT
  • In stock: Next day delivery