MECALINE SPZ1900 MOULDED COG WEDGE BELT 2.0

V Belt CRE

See technical informationSee documents

References

Mecaline:XPZ1900MC - 889917
Rubix:243A4732
Manufacturer :889917
EAN:3660338424700
brand logo

Technical specifications

Profilexpz
Pitch length1900 mm
Outer length1913 mm
See all Specifications

Documents

Product details : MECALINE SPZ1900 MOULDED COG WEDGE BELT 2.0


All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilexpz
Pitch length1900 mm
Outer length1913 mm
Upper width10 mm
Height8 mm
Materialepdm
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
  • In stock: Next day delivery