Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ900 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ900 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ900MC - 889966
rubix:
243A4771
manufacturer :
889966
ean:
3660338425196
Technical specifications
Profile
XPZ
Pitch length
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ900 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
900
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.43
excl. VAT
/
Each
£
5.32
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1000 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 772 XEP 1014086
MECALINE 889857 SPC4500 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 10606AXP
MECALINE SPA1600 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2182 MOULDED COG WEDGE BELT 2.0
MECALINE 889784 SPA969 MOULDED COG WEDGE BELT 2.0
GATES XPZ2060/3VX813 QUAD-POWER 4 9643-02060 RAW EDGE (M COGGED) VBELT
OPTIBELT XPZ 1112 XEP 1014134
MECALINE 889756 SPA2732 MOULDED COG WEDGE BELT 2.0
MECALINE SPA857 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1800 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA3750QP4
MECALINE 889764 SPA4000 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 25006AXP