Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2690 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2690 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2690MC - 889932
rubix:
243A4746
manufacturer :
889932
ean:
3660338424854
Technical specifications
Profile
XPZ
Pitch length
2690
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2690 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2690
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.69
excl. VAT
/
Each
£
20.03
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPC 2500 XEP 1014695
GATES QUAD POWER 4 XPA2180QP4
OPTIBELT XPA 2650 XEP 1014755
MECALINE SPA2650 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPC3350QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 20006AXP
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 21206AXP
MECALINE SPZ1080 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB1600 SPB MOULDED COGGED WEDGE BELT
OPTIBELT XPB 2400 XEP 1014667
OPTIBELT XPZ 1500 XEP 1014171
GATES QUAD POWER 4 XPA832QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 33506AXP
GATES QUADPOWER 4 XPB1260/5VX500 QUAD-POWER