References
Superseded Ref:873615
Mecaline:XPA2650MC - 889754
Rubix:243A4617
Manufacturer :889754
EAN:3660338423079

Documents
Product details : MECALINE SPA2650 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2650 mm |
| Outer length | 2668 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 22.45 excl. VAT
/ Each
£ 26.94 incl. VAT
- In stock: Next day delivery
