Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ3170MC - 889937
rubix:
255A0747
manufacturer :
889937
ean:
3660338424908
Technical specifications
Profile
XPZ
Pitch length
3170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
3170
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.94
excl. VAT
/
Each
£
8.33
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPA 1500 XEP XPA1500SUPERXEPOWER VBELTCOGGED
GATES QUAD POWER 4 XPA1782QP4
GATES QUAD POWER 4 XPZ1120QP4
MECALINE 889712 SPA1507 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 25006AXP
MECALINE SPZ937 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA832 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB1800QP4
GATES COGGED WEDGE BELT XPC4250 QUAD-POWER 4
GATES QUAD POWER 4 XPB2990QP4
OPTIBELT XPZ 2540 XEP 1014238
GATES XPA2847 QUAD-POWER 4 9644-02847 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPA 1007 XEP 1014109
GATES QUAD POWER 4 XPA1215QP4