References
Mecaline:XPA1507MC - 889712
Rubix:255A0663
Manufacturer :889712
EAN:3660338422652

Documents
Product details : MECALINE 889712 SPA1507 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1507 mm |
| Outer length | 1525 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Usually arrives within 14 working days
