Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1337 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1337 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1337MC - 889887
rubix:
243A4708
manufacturer :
889887
ean:
3660338424403
Technical specifications
Profile
XPZ
Pitch length
1337
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1337 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1337
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE 889820 SPB2580 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1012 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1590 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ980QP4
MECALINE SPZ1077 MOULDED COG WEDGE BELT 2.0
MECALINE 889939 SPZ3550 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2240 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA3550 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ630QP4
GATES QUADPOWER 4 XPA1582 IIII
MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 1900 XEP 1014654
MECALINE SPZ1400 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1400QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7726AXP