Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889856 SPC4250 MOULDED COG WEDGE BELT 2.0
MECALINE 889856 SPC4250 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPC4250MC - 889856
rubix:
255A0765
manufacturer :
889856
ean:
3660338424090
Technical specifications
Profile
XPC
Pitch length
4250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889856 SPC4250 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPC
Pitch length
4250
mm
Upper width
22
mm
Height
18
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.60
excl. VAT
/
Each
£
49.92
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ1487 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ3350QP4
MECALINE SPZ2280 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11876AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7726AXP
OPTIBELT 3VX 900 XEP 1013844
MECALINE SPZ687 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ2360 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1087 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1662 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB5000QP4
MECALINE SPZ1212 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1600 MOULDED COG WEDGE BELT 2.0
MECALINE 889858 SPC4750 MOULDED COG WEDGE BELT 2.0
MECALINE 889852 SPC3350 MOULDED COG WEDGE BELT 2.0