Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA907 MOULDED COG WEDGE BELT 2.0
MECALINE SPA907 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA907MC - 889779
rubix:
243A4633
manufacturer :
889779
ean:
3660338423321
Technical specifications
Profile
XPA
Pitch length
907
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA907 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
907
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.34
excl. VAT
/
Each
£
10.01
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT SUPER XE-XPA1850 TIMING BELT
OPTIBELT XPZ 687 XEP 1014039
MECALINE SPA1180 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 18506AXP XPA1850 COGGED V-BELT - SPA1850MC
OPTIBELT XPZ 925 XEP 1014110
MECALINE SPA1107 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1882 XEP 1014737
OPTIBELT XPZ 837 XEP 1014099
OPTIBELT XPZ 1387 XEP 1014155
MECALINE SPZ2650 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 280 XEP 1013803
GATES XPZ2137/3VX843 QUAD-POWER 4 9643-02137 RAW EDGE (M COGGED) VBELT
MECALINE SPZ2840 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1337 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA2057 SPA MOULDED COGGED WEDGE BELT