References
Superseded Ref:873552
Mecaline:XPZ812MC - 889959
Rubix:243A4765
Manufacturer :889959
EAN:3660338425127

Documents
Product details : MECALINE SPZ812 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 812 mm |
| Outer length | 825 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- In stock: Next day delivery
