Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB3350 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3350 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB3350MC - 889832
rubix:
243A4672
manufacturer :
889832
ean:
3660338423857
Technical specifications
Profile
XPB
Pitch length
3350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3350 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
3350
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.15
excl. VAT
/
Each
£
51.78
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ670QP4
GATES QUAD POWER 5 XPZ1400QP4
GATES XPZ1110QP4 QUAD POWER 4
OPTIBELT XPC 3550 XEP 1014701
GATES QUAD POWER 4 XPB2530QP4
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
MECALINE 889729 SPA1850 MOULDED COG WEDGE BELT 2.0
MECALINE SPA932 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1500QP4
GATES QUAD POWER 4 XPB4307QP4
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1250 XEP 1014190
GATES XPB1060 QP4 QUAD POWER 4
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1030 MOULDED COG WEDGE BELT 2.0