References
Optibelt:17 X 710
Rubix:265A8823
Manufacturer :1706997
EAN:4014486033908




Product details : OPTIBELT 17 X 710 1706997
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x51x51 mm |
|---|---|
| Logistic Weight | 139 g |
| Profile | b/17 |
| Belt designation | b28 |
| Interior length | 710 mm |
| Outer length | 779 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 750 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
