References
Optibelt:32 X 4115
Rubix:265A9028
Manufacturer :1576717
EAN:4014486044522




Product details : OPTIBELT 32 X 4115 1576717
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2749 g |
|---|---|
| Profile | d/32 |
| Belt designation | d162 |
| Interior length | 4115 mm |
| Pitch length | 4190 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 4241 mm |
Show UNSPSC/ECL@SS
£ 66.37 excl. VAT
/ Each
£ 79.64 incl. VAT
- Usually arrives within 14 working days
