References
Optibelt:17 X 3150
Rubix:265A8881
Manufacturer :1526663
EAN:4014486034967




Product details : OPTIBELT 17 X 3150 1526663
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x227x227 mm |
|---|---|
| Logistic Weight | 617 g |
| Profile | b/17 |
| Belt designation | b124 |
| Interior length | 3150 mm |
| Outer length | 3219 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3190 mm |
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
- Usually arrives within 14 working days
