References
Optibelt:17 X 836
Rubix:104A1608
Manufacturer :1637338
EAN:4014486033960




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 8367700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x60x60 mm |
|---|---|
| Logistic Weight | 164 g |
| Profile | b/17 |
| Belt designation | b33 |
| Interior length | 836 mm |
| Outer length | 905 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 876 mm |
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
- Usually arrives within 14 working days
