References
Optibelt:10 X 850
Rubix:265A8714
Manufacturer :1739367
EAN:4014486031836





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z33 1/2 |
| Interior length | 850 mm |
Product details : OPTIBELT 10 X 850 1739367
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x20x20 mm |
|---|---|
| Logistic Weight | 54 g |
| Profile | z/10 |
| Belt designation | z33 1/2 |
| Interior length | 850 mm |
| Pitch length | 872 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 888 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days