References
Optibelt:8 X 400
Rubix:104A0790
Manufacturer :1770566
EAN:4014486010015




Product details : OPTIBELT V BELT 8 SECTION 8 4007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x36x36 mm |
|---|---|
| Logistic Weight | 17 g |
| Profile | 8 |
| Belt designation | 8x400 |
| Interior length | 400 mm |
| Pitch length | 419 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 431 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
