References
Optibelt:17 X 2921
Rubix:266A0127
Manufacturer :1600793
EAN:4014486034912




Product details : OPTIBELT 17 X 2921 1600793
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 573 g |
|---|---|
| Profile | b/17 |
| Belt designation | b115 |
| Interior length | 2921 mm |
| Outer length | 2990 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2961 mm |
Show UNSPSC/ECL@SS
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
- Usually arrives within 14 working days
