References
Optibelt:13 X 2413
Rubix:265A8799
Manufacturer :1585752
EAN:4014486033465




Product details : OPTIBELT 13 X 2413 1585752
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x179x179 mm |
|---|---|
| Logistic Weight | 263 g |
| Profile | a/13 |
| Belt designation | a95 |
| Interior length | 2413 mm |
| Pitch length | 2443 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2463 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
