References
Superseded Ref:867774
Mecaline:A75/A1940 - 888898
Rubix:243A4057
Manufacturer :888898
EAN:3660338414510

Documents
Product details : MECALINE A75 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a75 |
| Interior length | 1905 mm |
| Pitch length | 1940 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1940 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
