References
Optibelt:17 X 3378
Rubix:266A2905
Manufacturer :1564454
EAN:4014486539875

Product details : OPTIBELT 17 X 3378 1564454
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 662 g |
|---|---|
| Profile | b/17 |
| Belt designation | b133 |
| Interior length | 3378 mm |
| Outer length | 3447 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3418 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days
