References
Optibelt:5 X 500
Rubix:104A0637
Manufacturer :1522877
EAN:4014486009415




Product details : OPTIBELT V BELT 5 SECT M COG 5 5007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x28x28 mm |
|---|---|
| Logistic Weight | 9 g |
| Profile | 5 |
| Belt designation | 5x500 |
| Interior length | 500 mm |
| Pitch length | 511 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 519 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
