GATES 962360725 DELTA CLASSIC V-BELT C72.5 22x1842Li C1900 Ld DELTA
Delta Classic C
See technical informationReferences
Gates:C72,5 22x1842Li C1900 Ld DELTA CLASSIC
Rubix:270A0220
Manufacturer :962360725
EAN:5414465333538


Technical specifications
| Profile | c/22 |
|---|---|
| Belt designation | c72 1/2 |
| Interior length | 1842 mm |
Product details : GATES 962360725 DELTA CLASSIC V-BELT C72.5 22x1842Li C1900 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c72 1/2 |
| Interior length | 1842 mm |
| Outer length | 1942 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1900 mm |
| Material | sbr |
| Section | 22 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Usually arrives within 14 working days