References
Optibelt:17 X 4953
Rubix:265A8900
Manufacturer :1790164
EAN:4014486035254




Product details : OPTIBELT 17 X 4953 1790164
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x358x358 mm |
|---|---|
| Logistic Weight | 971 g |
| Profile | b/17 |
| Belt designation | b195 |
| Interior length | 4953 mm |
| Outer length | 5022 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 4993 mm |
Show UNSPSC/ECL@SS
£ 32.64 excl. VAT
/ Each
£ 39.17 incl. VAT
- Usually arrives within 14 working days
