References
Optibelt:8 X 710
Rubix:104A0798
Manufacturer :1559213
EAN:4014486010138




Product details : OPTIBELT V BELT 8 SECTION 8 7107747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x64x64 mm |
|---|---|
| Logistic Weight | 30 g |
| Profile | 8 |
| Belt designation | 8x710 |
| Interior length | 710 mm |
| Pitch length | 729 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 741 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
