References
Optibelt:22 X 8382
Rubix:265A8993
Manufacturer :1545517
EAN:4014486546842

Product details : OPTIBELT 22 X 8382 1545517
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2716 g |
|---|---|
| Profile | c/22 |
| Belt designation | c330 |
| Interior length | 8382 mm |
| Pitch length | 8440 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 8470 mm |
Show UNSPSC/ECL@SS
£ 94.22 excl. VAT
/ Each
£ 113.06 incl. VAT
- Usually arrives within 14 working days
