References
Optibelt:17 X 6300
Rubix:265A8904
Manufacturer :1621658
EAN:4014486035322




Product details : OPTIBELT 17 X 6300 1621658
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x455x455 mm |
|---|---|
| Logistic Weight | 1235 g |
| Profile | b/17 |
| Belt designation | b248 |
| Interior length | 6300 mm |
| Outer length | 6369 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 6340 mm |
Show UNSPSC/ECL@SS
£ 41.55 excl. VAT
/ Each
£ 49.86 incl. VAT
- Usually arrives within 14 working days
