References
Optibelt:17 X 6096
Rubix:265A8903
Manufacturer :1743902
EAN:4014486035315




Product details : OPTIBELT 17 X 6096 1743902
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1195 g |
|---|---|
| Profile | b/17 |
| Belt designation | b240 |
| Interior length | 6096 mm |
| Outer length | 6165 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 6136 mm |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- Usually arrives within 14 working days
