References
Optibelt:10 X 2500
Rubix:265A8755
Manufacturer :1684972
EAN:4014486032352




Product details : OPTIBELT 10 X 2500 1684972
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x60x60 mm |
|---|---|
| Logistic Weight | 160 g |
| Profile | z/10 |
| Belt designation | z98 |
| Interior length | 2500 mm |
| Outer length | 2538 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 2522 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- Usually arrives within 14 working days
