References
Gates:BX37 TRI-POWER
Rubix:103A2034
Manufacturer :901302037
EAN:5400608073638

Documents
Product details : GATES VBELT B SECT MCOG B940MC
The Gates Tri-Power® V-Belt is designed to provide superior performance over traditional heavy-duty V-belt drives. Raw edge construction and special cogging make the Tri-Power® belt particularly suitable for drives involving small diameter pulleys and external idlers. The ethylene EPDM compound gives the belt resistance to extreme temperatures.
Strengths
•The sides of the belt are machined to optimize contact with the grooves of the pulley, for regular winding, thus limiting slippage and wear
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Technical specifications
Attributes
| Profile | bx |
|---|---|
| Belt designation | bx37 |
| Outer length | 1019 mm |
| Interior length | 1014 mm |
| Upper width | 16 mm |
| Height | 11 mm |
| Material | ethylene compound |
| Pitch length | 1013.46 mm |
Show UNSPSC/ECL@SS
£ 204.75 excl. VAT
/ 15 pieces
£ 245.70 incl. VAT
- Usually arrives within 14 working days
