References
Optibelt:X13 X 1080
Rubix:265A6663
Manufacturer :1774131
EAN:4014486095852




Product details : OPTIBELT 1774131 RAW EDGE BELT COGGED X13 X 1080
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x138x138 mm |
|---|---|
| Logistic Weight | 107 g |
| Profile | ax |
| Belt designation | ax41 1/2 |
| Outer length | 1100 mm |
| Interior length | 1050 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1080 mm |
| Lower width | 7.5 mm |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
- Usually arrives within 14 working days
