CLASSICAL V-BELT STANDARD WRAPPED A SECTION 1840MM PITCH LENGTH

V-belt

See technical information

References

Fenner:A1840-FEN
Rubix:406A1421
Manufacturer :240A0184
brand logo

Technical specifications

Profilea/13
Belt designationa1840 / a71
Interior length1803 mm
See all Specifications

Product details : CLASSICAL V-BELT STANDARD WRAPPED A SECTION 1840MM PITCH LENGTH


Fenner® Classic V
Light duty, wrapped V-belt


Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.

V-belt classic section A1840 / A71 13x1810Li

Strengths

► Extended temperature range -40° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length

► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilea/13
Belt designationa1840 / a71
Interior length1803 mm
Outer length1854.2 mm
Upper width12.7 mm
Height8 mm
Pitch length1840 mm
Materialpolyester
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
  • Delivery usually within ( 2 ) days