References
Optibelt:22 X 1450
Rubix:265A8926
Manufacturer :1704616
EAN:4014486037319




Product details : OPTIBELT 22 X 1450 1704616
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x135x135 mm |
|---|---|
| Logistic Weight | 470 g |
| Profile | c/22 |
| Belt designation | c57 |
| Interior length | 1450 mm |
| Pitch length | 1508 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1538 mm |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
