References
Optibelt:22 X 1550
Rubix:265A8929
Manufacturer :1740454
EAN:4014486037357




Product details : OPTIBELT 22 X 1550 1740454
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 502 g |
|---|---|
| Profile | c/22 |
| Belt designation | c61 |
| Interior length | 1550 mm |
| Pitch length | 1608 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1638 mm |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Usually arrives within 14 working days
