Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1800 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1800MC - 889912
rubix:
243A4729
manufacturer :
889912
ean:
3660338424656
Technical specifications
Profile
XPZ
Pitch length
1800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1800
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA2632 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1510 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1600QP4
MECALINE SPA1782 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1750 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1112 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB3150QP4
MECALINE SPA1007 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1732QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 18506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPB 15006AXP
OPTIBELT XPB 2800 XEP 1014495
MECALINE SPA832 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1387 XEP 1014155
MECALINE SPB2800 MOULDED COG WEDGE BELT 2.0