Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ987 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ987 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ987MC - 889974
rubix:
243A4778
manufacturer :
889974
ean:
3660338425271
Technical specifications
Profile
XPZ
Pitch length
987
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ987 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
987
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.84
excl. VAT
/
Each
£
5.81
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPA 12726AXP XPA1272 WEDGE BELT
MECALINE SPZ730 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1007 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 17006AXP
OPTIBELT XPZ 1312 XEP 1014147
GATES QUAD POWER 4 XPZ1140QP4
OPTIBELT 5VX 560 XEP 1013883
OPTIBELT XPB 2400 XEP 1014667
OPTIBELT XPA 907 XEP 1014095
GATES QUAD POWER 4 XPA1232QP4
MECALINE 889797 SPB1650 MOULDED COG WEDGE BELT 2.0
GATES XPZ2262/3VX892 QUAD-POWER 4 9643-02262 RAW EDGE (M COGGED) VBELT
MECALINE SPA2532 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1680QP4
OPTIBELT 5VX 1400 XEP 1013945