FENNER WEDGE BELT COGGED RAW EDGE XPB SECTION X 3550MM PITCH LENGTH

V-belt

See technical information

References

Fenner:SPB3550CRE-FEN
Rubix:406A2230
Manufacturer :267B0355
brand logo

Technical specifications

Profilexpb
Pitch length3550 mm
Outer length3572 mm
See all Specifications

Product details : FENNER WEDGE BELT COGGED RAW EDGE XPB SECTION X 3550MM PITCH LENGTH


Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt


Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Wedge belt CRE PLUS raw edge moulded notch narrow section XPB3550

Strengths

► Extended temperature range -30° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant
► Special compounds improve flexibility and strength

► Higher running efficiency than wrapped belts

► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilexpb
Pitch length3550 mm
Outer length3572 mm
Upper width16.3 mm
Height13 mm
Interior length3490 mm
Materialsynthetic rubber epdm, with polyester tensile cords (narrow bare-side belt, toothed / cogged 'cre')
Sectionxpb
£ 61.84 excl. VAT
/ Each
£ 74.21 incl. VAT
  • Delivery usually within ( 2 ) days