References
Mecaline:XPZ850MC - 889961
Rubix:243A4767
Manufacturer :889961
EAN:3660338425141

Documents
Product details : MECALINE SPZ850 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 850 mm |
| Outer length | 863 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- In stock: Next day delivery
