FENNER WEDGE BELT WRAPPED ULTRA PLUS SPZ NARROW SECTION X 1347MM

V-belt

See technical information

References

Fenner:SPZ1347-FEN
Rubix:406A1976
Manufacturer :260Z0135
brand logo

Technical specifications

Profilespz
Upper width10 mm
Pitch length1347 mm
See all Specifications

Product details : FENNER WEDGE BELT WRAPPED ULTRA PLUS SPZ NARROW SECTION X 1347MM


Wedge belt Ultra PLUS wrapped narrow section SPZ1347

Strengths

► Extended temperature range -55° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant

► Ideal for use in single or multi-belt drives

► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilespz
Upper width10 mm
Pitch length1347 mm
Interior length1310 mm
Outer length1360 mm
Thickness8 mm
Materialcr (polychloroprene)
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
  • Delivery usually within ( 2 ) days