Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ662 WRAPPED WEDGE BELT 2.0
MECALINE SPZ662 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ662E - 889650
rubix:
243A4530
manufacturer :
889650
ean:
3660338422034
Technical specifications
Profile
spz
Pitch length
662
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ662 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
662
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.15
excl. VAT
/
Each
£
7.38
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ2410MN SUPERHC MN
MECALINE SPA1282 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1180MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 14006002
OPTIBELT SPB 4050 1797679
MECALINE SPA1432 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 22406002
GATES WEDGEBELTSPAMCOG SPA1320MN SUPERHC MN
GATES 9624-60812 SPZ812 DELTA NARROW
GATES 9625-61632 SPA1632 DELTA NARROW
MECALINE SPC9000 SPC Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V5600 SUPERHC
GATES WEDGEBELTSPBMCOG SPB2120MN SUPERHC MN
OPTIBELT REDPOWER BELT SPB3800REDPOWER
GATES WEDGEBELTSPBMCOG SPB1320MN SUPERHC MN