References
Fenner:SPZ1750UPX-FEN
Rubix:406A2310
Manufacturer :267Z0175



Product details : FENNER WEDGE BELT COGGED RAW EDGE XPZ SECTION X 1750MM PITCH LENGTH
Fenner® Ultra PLUS CRE
Medium duty, cogged raw edge belt
Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Medium duty, cogged raw edge belt
Ideal for high ratio applications often required by today's compact drive envelopes.Combining flexibility with structual stability, it offers higher running efficiency than wrapped belts.
Wedge belt Ultra PLUS CRE raw edge moulded notch narrow section XPZ1750
Strengths
► Extended temperature range -30° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Special compounds improve flexibility and strength
► Higher running efficiency than wrapped belts
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant
► Special compounds improve flexibility and strength
► Higher running efficiency than wrapped belts
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1750 mm |
| Outer length | 1763 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Interior length | 1712 mm |
| Material | polycotton fabric impregnated (rubbed) with polychloroprene rubber; cushioning rubber; base rubber; traction element (rope) to transmit power and limit elongation |
| Section | spzx |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Delivery usually within ( 2 ) days
