Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2000 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2000MC - 889806
rubix:
243A4655
manufacturer :
889806
ean:
3660338423598
Technical specifications
Profile
XPB
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2000
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.76
excl. VAT
/
Each
£
30.91
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA2482 QUAD-POWER 4 9644-02482 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB2410 SPB MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1782 XEP 1014732
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 30006AXP
MECALINE SPZ975 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ2540 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1207 XEP 1014186
MECALINE SPZ1030 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB1800 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPC2240QP4
OPTIBELT 3VX355:OPTI WEDGE BELT
GATES QUAD POWER 4 XPZ1037QP4
GATES QUAD POWER 4 XPZ670QP4
OPTIBELT XPZ 1137 XEP 1014136