References
Festo:V-5-1/4-B
Rubix:134A1177
Manufacturer :6809
EAN:4052568110963

Documents
Product details : FESTO 6809 STEM ACTUATED VALVE V-5-1/4-B
stem actuated valve V-5-1/4-B Normally closed. Valve function=5/2 monostable, Type of actuation=mechanical, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat
Technical specifications
Attributes
| Type | v directional valve |
|---|---|
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 172.71 excl. VAT
/ Each
£ 207.25 incl. VAT
- Delivery usually within ( 8 ) days