FENNER TAPER LOCK PULLEY QXPA SECTION 100MM 4 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPA100X4-FEN
Rubix:406A0644
Manufacturer :031A0144



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 100MM 4 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 100 SPA 4 TL 1610
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 100 mm |
| Number of grooves | 4 |
| Taper bush | 1615 |
| Material | cast iron (gg25) |
| Type | taper-lock pulley with trapezoidal grooves (tapered-bore pulley for removable hub) |
| Rim width | 65 mm |
| Outer diameter | 105.5 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 40.56 excl. VAT
/ Each
£ 48.67 incl. VAT
- Delivery usually within ( 2 ) days
