FENNER TAPER LOCK PULLEY QXPA SECTION 132MM 2 GROOVE TAPER BORED 2012

V-pulley for taper bush

See technical information

References

Fenner:SPA132X2-FEN
Rubix:406A0667
Manufacturer :031A0192
brand logo

Technical specifications

Profilespa
Pitch diameter132 mm
Number of grooves2
See all Specifications

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 132MM 2 GROOVE TAPER BORED 2012


Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 132 SPA 2 TL 2012

Technical specifications


Attributes
Profilespa
Pitch diameter132 mm
Number of grooves2
Taper bush2012
Materialcast iron gg25
Typefriction v-belt pulley (v and wedge) for taper lock removable hub
Rim width35 mm
Outer diameter137.5 mm
Width32 mm
£ 33.26 excl. VAT
/ Each
£ 39.91 incl. VAT
  • Delivery usually within ( 2 ) days